Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Mount, Black, Steel, 12.25 Length, 107db Backup Alarm, 7 Way power plug connector
- Mfr # HMTNPA
- Zoro # G515084004
product price:
$
250.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Includes
107db Backup Alarm, 7 Way power plug connector
Height
7.25
Length
12.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMTNPA
- Zoro #
- G515084004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.25
- Length
- 12.25
- Width
- 4 in
Details
- Item
- Warning Whip Mount
- Color
- Black
- Material
- Steel
- Includes
- 107db Backup Alarm, 7 Way power plug connector
- Power Source
- Yes
- For Use With
- Telescoping Whips
Description
Enhance the safety of your vehicle with our Heavy Duty Steel Hitch Mount, featuring a Non-Powered Telescoping Whip Base. This mount includes a 7-Way Plug for a swift power supply connection to the built-in 107db Backup Alarm, prioritizing your safety. Please note that the hitch pin and cotter pin are sold separately. Elevate your safety standards with SafetyWhips.
- • Easy to use temporary SafetyWhip Solution for your Non-Powered Telescoping whips
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.