Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SafetyCabinetShelfKit, Yellow, 350lbLimit

  • Mfr # 29059

  • Zoro # G104258908


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene, Steel
For Use With
4 gal Cabinet
Includes
Shelf, Tray
For Use With Cabinet/Locker Capacity
4 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29059
Zoro #
G104258908
UPC #
697841270947
Country of Origin
United States

Dimensions

Depth
13 in
Width
13 3/8 in
Overall Width
13 3/8 in
Overall Depth
13 in

Details

Item
Safety Cabinet Shelf Kit
Color
Yellow
Material
Polyethylene, Steel
For Use With
4 gal Cabinet
Includes
Shelf, Tray
For Use With Cabinet/Locker Capacity
4 gal
Load Capacity
350 lb
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Stackable Safety Cabinets, Standard Safety Cabinets, Wall-Mount Safety Cabinets
Accessory Type
Shelf with Tray
Product Type
Shelf Kit
Compatible Product Type
Safety Storage Cabinet

Description

SafetyCabinetShelfKit,Yellow,350lbLimit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.