Zoro Homepage

SafetyCabinetTray, Yellow, Polyethylene

  • Mfr # 29055

  • Zoro # G404258905


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
For Use With
17 gal Piggyback, 30, 40, 45 gal Cabinets
Accessory Type
Shelf Tray
Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29055
Zoro #
G404258905
UPC #
697841270909
Country of Origin
United States

Dimensions

Depth
18 5/8 in
Width
43 5/8 in
Overall Depth
18 9/16 in
Overall Width
43 9/16 in

Details

Item
Safety Cabinet Tray
Color
Yellow
Material
Polyethylene
For Use With
17 gal Piggyback, 30, 40, 45 gal Cabinets
Accessory Type
Shelf Tray
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Capacity
17 gal, 30 gal, 40 gal, 45 gal
For Use With Cabinet/Locker Type
Stackable Safety Cabinets, Standard Safety Cabinets, Wall-Mount Safety Cabinets
Includes
Tray
Product Type
Tray
Compatible Product Type
Safety Storage Cabinet

Description

SafetyCabinetTray,Yellow,Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.