Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seismic Bracket, 4 In. H, 48 In. W, 4 In. D

  • Mfr # 84000

  • Zoro # G2710872


product price: $234.21
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Height
4 in
Depth
4 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84000
Zoro #
G2710872
UPC #
697841121867
Country of Origin
United States

Dimensions

Height
4 in
Depth
4 in
Width
48 in
Overall Height
4 in
Overall Width
48 in
Overall Depth
4 in

Details

Item
Seismic Bracket Adapter Kit
Color
Gray
Material
Steel
Spill Capacity
0 gal
Includes
Mounting Hardware
Standards
IFC, NFPA 1, NFPA Code 30, OSHA
Accessory Type
Seismic Bracket Adapter Kit
For Use With Product Type
Cabinet
For Use With Cabinet/Locker Type
Justrite Safety Cabinets
Product Type
Seismic Bracket Adapter Kit
Compatible Product Type
Safety Storage Cabinet
For Use With
Safety Cabinets

Description

Seismic Bracket, Color Silver, Stainless Steal Construction, For Use With Safety Cabinets, Includes Adjustable 47 In Wall Bracket, 2 Stainless Cabinet Brackets with Adhesive, 2 Stainless InL In Brackets, and 2 Stainless Anchor Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.