Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, 2 x 30-3/8 x 29 In

  • Mfr # 29944

  • Zoro # G2334385


product price: $148.51
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
60 gal Cabinets
Load Capacity
350 lb
Width
30 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29944
Zoro #
G2334385
UPC #
697841116542
Country of Origin
United States

Dimensions

Width
30 3/8 in
Depth
29 in
Height
2 in
Overall Width
30 3/8 in
Overall Depth
29 in
Overall Height
2 in

Details

Item
Safety Cabinet Shelf
Color
Gray
Material
Steel
For Use With
60 gal Cabinets
Load Capacity
350 lb
Standards
ANSI MH28.1, IFC, NFPA Code 30, NPFA-1, OSHA
For Use With Cabinet/Locker Capacity
60 gal
For Use With Product Type
Cabinet
Accessory Type
Shelf
For Use With Cabinet/Locker Type
Standard Flammable Cabinets
Product Type
Shelf
Compatible Product Type
Safety Storage Cabinet

Description

Shelf, Material Galvanized Steel, For Use With (2) Door 60 gal. Cabinets, Height 2 In., Width 30-3/8 In., Depth 29 In., 350 lb. Load Capacity, Standards FM, OSHA, NFPA Code 30, ANSI MH28.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.