Shelf 39-1/4"W, Galvanized Steel
Mfr # 29938
Zoro # G5669675
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
39 3/8 in
Overall Depth
8 5/8 in
Overall Height
2 in
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29938
Zoro #
G5669675
UPC #
697841116498
Country of Origin
United States
Dimensions
Overall Width
39 3/8 in
Overall Depth
8 5/8 in
Overall Height
2 in
Width
39 3/8 in
Depth
8 5/8 in
Height
2 in
Details
Item
Safety Cabinet Shelf
Color
Gray
Shelving Material
Steel
Shelf Capacity
350 lb. (159 kg.) uniformly distributed load (UDL)
Material
Steel
Cabinet Accessories Subcategory
Shelves and Dividers
Sub-Category
Shelves and Dividers
Standards
ANSI MH28.1, IFC, NFPA Code 30, OSHA
Includes
(2) Shelves
For Use With
20 gal Cabinets
Load Capacity
350 lb
Spill Capacity
0 gal
For Use With Product Type
Cabinet
Accessory Type
Shelf
For Use With Cabinet/Locker Type
Wall Mount Flammable Cabinets
For Use With Cabinet/Locker Capacity
20 gal
Compatible Product Type
Safety Storage Cabinet
Product Type
Shelf
Description
Extra Shelf, Width 39-1/4 In., Depth 8-1/2 In., For Use With 43 In.x12 In. Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.