Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24103
Zoro #
G3957576
UPC #
697841168633
Country of Origin
Canada
Dimensions
Width
33 7/8 in
Height
1 1/2 in
Depth
20 3/8 in
Overall Width
33 7/8 in
Overall Depth
20 3/8 in
Overall Height
1 1/2 in
Details
Item
Safety Cabinet Shelf
Color
Blue
Material
Polyethylene
For Use With
Mfr. No. 24180
Load Capacity
125 lb
For Use With Cabinet/Locker Type
Corrosive Cabinets
For Use With Product Type
Cabinet
Accessory Type
Shelf
Compatible Mfr. Model Number
24180
For Use With Cabinet/Locker Capacity
23 gal
Product Type
Shelf
Compatible Manufacturer Part Number
24180
Compatible Product Type
Safety Storage Cabinet
Description
SafetyCabinetShelf,Blue,125lbLimit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.