Shop All Safety Cans
Justrite
Silver Stainless Steel Flame Arrestor
Mfr # 11406
Zoro # G4893682
product price: $116.24
/ea
Free Shipping & Returns
$116.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Can Diameter 3 5/8 in
- Outside Dia. 3 5/8 in
- For Use With Justrite Polyethylene Safety Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 11406
- Zoro # G4893682
- UPC # 697841005082
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 3 5/8 in |
Outside Dia. | 3 5/8 in |
Length | 3 1/2 in |
Outside Diameter | 3 5/8 in |
Details
Item | Flame Arrestor |
Material | Stainless Steel |
Color | Silver |
For Use With | Justrite Polyethylene Safety Cans |
Accessory Type | Flame Arrestor |
Description
Flame Arrestor, Accessory Type Flame Arrestor, For Use With Justrite Polyethylene Safety Cans, Material Stainless Steel, Color Silver, Height Not Applicable, Length 3 1/2 in, Outside Diameter 3 5/8 in, Width Not Applicable, Compatible Mfr Part Number Not Applicable, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- NMC Rtk Basket Yellow (RTKRY)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-135)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, XL, PR (20GZ64)
- JUSTRITE 2 1/2 gal Yellow Steel Type I Safety Can Diesel (7125200)
- JUSTRITE 5 gal Red Polyethylene (14545)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- JUSTRITE 1 gal White Polyethylene Type I Safety Can Flammables (12162)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125310)
- JUSTRITE 1 gal Yellow Steel Type I Safety Can Diesel (7110200)
- MIDWEST CAN 5 gal Red HDPE Gas Can Gasoline (5610)
- Justrite Safety Cans