Shop All Safety Cans
Justrite
2 1/2 gal Blue Steel Type I Safety Can Kerosene
Mfr # 7125310
Zoro # G6563654
product price: $76.37
/ea
Free Shipping & Returns
$76.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Can Diameter 11 3/4 in
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Compatible Fluids Kerosene
- Can Type Type I
Product Information
- Brand Justrite
- MFR # 7125310
- Zoro # G6563654
- UPC # 697841140158
- Country of Origin United States
- Category Safety Cans
Dimensions
Can Diameter | 11 3/4 in |
Height | 11 1/2 in |
Details
Description
Type I Safety Can, Can Type Type I, DOT Approved No, Capacity 2 1/2 gal, Compatible Fluids Kerosene, Color Blue, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Included Hose/Funnel Funnel, Can Diameter 11 3/4 in, Overall Height 11 1/2 in, Includes Faucet No, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Auto-Venting, Leakproof, Self-Closing, Footprint Shape Circle, Includes Funnel, Includes Flame Arrester Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Glove Size: XL (634-XL)
- TAPCO Reserved Parking Sign, 12" x 18", ADA SYM (373-05819)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 18x18 (1818G)
- IMPACTO Puncture Resist Insole, Mn7-8, Wmn9-10, PR (RHINOTUFF)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120310)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120110)
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- JUSTRITE Gray/White Polypropylene HPLC Manifold (28178)
- JUSTRITE 5 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (TF12755)
- JUSTRITE Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel (7250220)
- EAGLE MFG 2 1/2 gal Blue Galvanized Steel Type II Safety Can Kerosene (U226SB)
- Justrite Safety Storage