Shop All Safety Cans
Midwest Can
5 gal Red HDPE Gas Can Gasoline
Mfr # 5610
Zoro # G8534272
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Color Red
- Material HDPE
- Standards CARB, EPA
- Compatible Fluids Gasoline
Product Information
- Brand Midwest Can
- MFR # 5610
- Zoro # G8534272
- UPC # 079223056101
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 14 in |
Length | 12 1/2 in |
Spout Length | 7 1/8 in |
Width | 9 3/4 in |
Spout Outside Diameter | 1 3/8 in |
Details
Description
Gas Can, Capacity 5 gal, Compatible Fuel Gasoline, Tank Material HDPE, Venting Type Self-Venting, Spout Type Quick-Flow Spout, Spout Length 7 1/8 in, Spout Location Top - Removable, Color Red, Height 14 in, Width 9 3/4 in, Length 12 1/2 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 3/8 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- CONDOR Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BNDC)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, 2XL (258100)
- HAWS Pull Rod 56" (SP204)
- MIDWEST CAN Kerosene Can 5Gl (7610)
- MIDWEST CAN Auto Shutoff Gas Can 6Gl (6610)
- MIDWEST CAN Diesel Can 5Gal (8610)
- MIDWEST CAN Midwest Can 248477 6 gal Red High Density Polyethylene Gas Can (248477)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- MIDWEST CAN Auto Shutoff Gas Can 5Gl (5610)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150150)
- Midwest Can Safety Storage