Sorbent Pad, Not Applicable, 53.9 in x 53.9 in, Flammable Liquids, Fuels, White

  • Mfr # 83988

  • Zoro # G409982706


product price:  $790.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
11 lb
Package Type
Box
Sorbent Capacity
8 gal (1 Pad)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83988
Zoro #
G409982706
UPC #
697841271579
Country of Origin
United States

Dimensions

Size
53.9 in x 53.9 in
Length
53 9/10 in
Width
53 7/8 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Flammable Liquids, Fuels
Material
Polymer, Smart Polymers, Vinyl
Weight
11 lb
Package Type
Box
Sorbent Capacity
8 gal (1 Pad)
Adhesive Backing
No
Product Type
Sorbent Pad
Application
Fuel Tankers, Generators, Machinery, Maintenance and Repairs, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Color
White
Connector Type
No Connector
Leak Resistant Backing
Yes
Printed Pictogram
Spill
For Use With
Fuel
Series
PetroPad
Foot Traffic
Heavy
Wringable
Yes for Water Based Liquids
For Use With Chemical or Metal Type
Fuel
Specialized Applications
Fuel Tankers, Generators, Machinery, Maintenance, On-Site Vehicles, Pumps, Refueling Points, Tower Lights
Standards
EPA Compliant, TCLP
Volume Absorbed Per Pad
8 gal
Number of Pads
1
Quantity/Tablet
1
Color/Pattern
White, Red, Black and Yellow
Volume Absorbed Per Sock/Boom
8 gal
Includes Coverstock
Backing

Description

SPILLPAD,XLARGE,7.9GAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.