Shop All Spill Pallet Ramps
Justrite
Spill Pallet Ramp, Black, 1000 lb.
Mfr # 28688
Zoro # G7544747
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-1/2"
- Width 49"
- Length 33"
- Color Black
- Green Certification or Other Recognition UL Environment Claims Validated
Product Information
- Brand Justrite
- MFR # 28688
- Zoro # G7544747
- UPC # 697841059795
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 10-1/2" |
Width | 49" |
Length | 33" |
Details
Description
Spill Pallet Ramp,Black,1000 Lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 36x24, Fiberwood (48J079)
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 12-1/4H (TNF12)
- CURT Black Cargo Straps w/S-Hooks, 16 ft., PK4 (83010)
- HAMILTON Champion Swivel Caster, 8" x 3" Forged Steel Wheel, 1" Straight Roller Bearing (S-CH-83FSH)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- CONDOR Spill Pallet Ramp, Black, 1500 lb. (1689BC)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- KEEPER Autmtv Ramp Top Kt (05674)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- Justrite Ramps