Spill Tray, 12 gal Spill Capacity, 46 in W x 16 in D x 5-1/2 in H, Black
- Mfr # 28715
- Zoro # G405978550
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
46 in
Length
16 in
Height
5-1/2 in
Dimensions
46 in W x 5.5 in H x 16 in D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28715
- Zoro #
- G405978550
- UPC #
- 697841141742
- Country of Origin
- United States
- Color
- Black
- Material
- Recycled Polyethylene
- Standards
- EPA
- Spill Capacity, gal.
- 12 gal
Dimensions
- Width
- 46 in
- Length
- 16 in
- Height
- 5-1/2 in
- Dimensions
- 46 in W x 5.5 in H x 16 in D
Description
JUSTRITE 28715 is a black spill tray for secondary containment for use in indoor or outdoor areas. It is intended for collecting leaks and drips and has a 12-gallon capacity in a 46 in. W x 16 in. D x 5.5 in. H tray format.
Key Features:
- Capacity: Holds up to 12 gal.
- Dimensions: 46 in. W x 16 in. D x 5.5 in. H.
- Material: Made from polyethylene.
- Color: Black.
- Use: For indoor/outdoor use.
- Standard: EPA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.