Zoro Homepage

Storage Cabinet, 65 in H, 43 in W, Yellow, 2 Shelves

  • Mfr # 894500

  • Zoro # G608349089


product price: $1,900.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Door Type
Manual
Overall Height
65 in
Overall Width
43 in
Number of Shelves
2
Cabinet Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894500
Zoro #
G608349089
UPC #
697841110922
Country of Origin
United States

Dimensions

Overall Height
65 in
Overall Width
43 in
Panel Material Thickness
18 ga
Overall Depth
18 in

Details

Door Type
Manual
Number of Shelves
2
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Standards
Complies with NFPA Code 30; FM Approval
Color
Yellow
Features
Adjustable Shelves
Shelf Capacity
45 gallon
Lock Type
Padlock
Door Locking Points
3

Description

Protect workers, reduce fire risks and improve productivity by storing flammable fuels and chemicals in codecompliant safety cabinets SureGrip EX cabinets are constructed of sturdy 18 ga thick doublewall, welded steel with 112 in of insulating air space for fire resistance Highperformance, selflatching doors close easily and securely for maximum protection under fire conditions Failsafe closing mechanism ensures threepoint stainless steel bullet latching system works every time For added security, ULoc handle comes with a cylinder lock and key set or accepts an optional padlock HazAlert reflective warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof 2 in bottom sump They adjust on 3 in centers for versatile storage Cabinets also feature dual vents with flame arresters, four adjustable selfleveling feet, grounding connector and trilingual warning label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.