Zoro Homepage

STRAP FOR 1704 COLUMN

  • Mfr # 1704S

  • Zoro # G409842314


product price: $21.39
/ea

Key Features

Material
Nylon
Height
0.125 in
Depth
52 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704S
Zoro #
G409842314
UPC #
48441005802
Country of Origin
United States

Dimensions

Height
0.125 in
Depth
52 in
Width
2 in

Details

Material
Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.