Shop All Safety Cabinets
Justrite
Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow
Mfr # 899160
Zoro # G7464335
product price: $3,800.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$3,800.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Door Type Hinged
- Color Yellow
- Number of Doors 2
- Finish Powder Coated
Product Information
- Brand Justrite
- MFR # 899160
- Zoro # G7464335
- UPC # 697841115095
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Cabinet Height Range | Full Height |
Door Opening Width | 56 3/4 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Width | 59 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 59 in x 34 in x 65 in |
Details
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 in, Width 59 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (HL112AF)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 3XL (UHV452PX-3XL-30)
- CONDOR Carabiner, Auto-Lock, 4 1/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V856)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 4XL (1FBB5)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- EAGLE MFG Flammable Safety Cabinet, 22 gal., Yellow (1971X)
- Justrite Safety Cabinets