Sure-Grip EX Under Fume Hood Solvent Flammable Liquid Safety Cabinet With Left Hinge, 15 gal Capacit

  • Mfr # 882437

  • Zoro # G108856575


product price:  $2,676.99
/ea
Free Shipping & Returns

Key Features

Door Handle Type
U-Loc Handle
Exterior Width
24 in
Number of Shelves
1
Storage Capacity
15 gal
Exterior Height
35-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882437
Zoro #
G108856575
UPC #
697841129764
Country of Origin
United States

Dimensions

Exterior Width
24 in
Exterior Height
35-3/4
Exterior Depth
21-5/8 in

Details

Door Handle Type
U-Loc Handle
Number of Shelves
1
Storage Capacity
15 gal
Material
Cold Rolled Steel
Door Closure Type
Self-Close
Cabinet Format
Under Fume Hood

Description

Justrite Sure-Grip EX Flammable Liquid Safety Cabinet, Under Fume Hood Solvent, 15 gal Capacity, 35-3/4 in Height, 24 in Width, 21-5/8 in Depth, Self-Close Door, 1 Door, 1 Shelf, Cold Rolled Steel, Epoxy/Polyester Powder Coated, Light Neutral, U-Loc Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products