Zoro Homepage

TYPE I SAFETY CAN, Steel, Green, 5 gal

  • Mfr # 7150410

  • Zoro # G322806561


product price: $94.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7150410
Zoro #
G322806561
UPC #
697841140172
Country of Origin
United States

Description

TYPE I SAFETY CAN, Can Type Type I, DOT Approved Not DOT Approved, Capacity 5 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter Not Applicable, Can Diameter 12 3/8 in, Overall Height 16 1/2 in, Faucet Channel Diameter Not Applicable, Overall Width 12 3/8 in, Cap Features Auto-Venting, Leakproof, Self-Closing, Faucet Location Not Applicable, Footprint Shape Oval, Includes 11202Y Funnel, Includes Flame Arrester Flame Arrestor Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.