Wash Tank, Steel, 2 gal, Yellow
Mfr # 27812
Zoro # G310777811
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Overall Height
11 1/4 in
Product Type
Parts Wash Tank
Material Finish
Powder Coated
Color
Yellow
Can Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27812
Zoro #
G310777811
UPC #
697841010772
Country of Origin
United States
Dimensions
Overall Height
11 1/4 in
Can Diameter
11 3/8 in
Details
Item
Wash Tank
Product Type
Parts Wash Tank
Material Finish
Powder Coated
Color
Yellow
Can Material
Steel
Capacity
2 gal
Includes
Fusible Link
Cleaning Tank Type
Wash Tank
Number Of Chambers
1
Safety Can Mounting Style
Portable
Lid Features
Fusible Link, Self-Closing
Standards
FM, GS, TUV
Description
Wash Tank, Capacity 2 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Yellow, Overall Height 11 1/4 in, Number Of Chambers 1, Can Diameter 11 3/8 in, Cleaning Tank Type Wash Tank, Includes Fusible Link, Lid Features Fusible Link, Self-Closing, Product Type Parts Wash Tank, Standards FM, GS, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.