
Yellow Metal Safety Can, Type 1, One Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (Discontinued)
- Mfr # 7110200
- Zoro # G902541929
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7110200
Zoro #
G902541929
UPC #
697841000000
Country of Origin
China
Dimensions
Height
11"
Outside Dia.
9.5"
Details
Material
Steel
Color
Yellow
Standards
NFPA Code 30; Approved for FM, TUV, UL, ULC; OSHA
Can Capacity
1 gal
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.