Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRUE WL EARBUDS PNK

  • Mfr # HAD5TP

  • Zoro # G812511456


product price: $24.29
/ea

Key Features

Features
Lightweight; Sweat Resistant
Corded/Wireless
True Wireless
Batteries Required
Yes
Bluetooth Standard
Bluetooth 5.1
Min. Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAD5TP
Zoro #
G812511456
UPC #
46838503504
Country of Origin
China

Dimensions

Driver Size
0.51 in

Details

Color
Pink
Item
Earset
Features
Lightweight; Sweat Resistant
Corded/Wireless
True Wireless
Batteries Required
Yes
Bluetooth Standard
Bluetooth 5.1
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Charging Method
Case
Rechargeable Battery
Yes
Max. Battery Recharge Time
2 hrs
Earpiece Design
Earbud
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Ear Cushion Material
Silicon
Application
Outdoor, Sports, Music
Sound Mode
Stereo
Integrated Microphone
Yes
Frequency Response
20 Hz to 20 kHz

Description

JVC TRUE WL EARBUDS PNK

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.