Zoro Homepage

Head Lamp, Rectangle, 11-1/2 in. L, Black

  • Mfr # 9800

  • Zoro # G2362495


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Type
Low Profile
Lighting Technology
LED
Includes
Mounting Hardware
Length
11-1/2 in
Width
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9800
Zoro #
G2362495
UPC #
-
Country of Origin
United States

Dimensions

Length
11-1/2 in
Width
5-1/4 in
Depth
5-1/4"
Overall Height
3 3/4 in
Overall Width
11 1/2 in
Overall Depth
5 1/4 in
Height
3 3/4 in

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Wire Leads, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 3 3/4 in, Overall Width 11 1/2 in, Overall Depth 5 1/4 in, Housing Material Xenoy, IP Rating IP67, Series 9800 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.