
Headlight Assembly
Mfr # 554461
Zoro # G716328365
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Street Legal
Yes
Beam Type
High Beam/ Low Beam
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554461
Zoro #
G716328365
UPC #
708315998769
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Black
Street Legal
Yes
Beam Type
High Beam/ Low Beam
Lens Material
Polycarbonate
Housing Material
Aluminum
Color
White
Ampere Rating At 24 V
2.5-A/ 2.1-A/ 1.32 A
Bulb Type
LED
Ampere Rating At 12 V
5.35-A/ 4.3-A/ 2.8 A
Description
LED Bulb; High and Low Beam; Clear Bulb; Clear Polycarbonate Heated Lens; Black Die-Cast Aluminum Housing With Chrome Inner Bezel; DOT/ ECE Approval; Single; 7 Inch x 5 Inch Rectangular; 12 To 24 Volt DC
- Dual Burn(TM) high And Beam Optics For Extra Punch Of Light: Provide The Driver With Both Widespread Visibility Along With A Powerful Punch Of Light Down The Road
- Meets Proposed National Highway Transportation Safety Administration (NHTSA) Guidelines For A 5-Star NCAP-Compliant Low Beam Headlight
- Drop-In Replacement Heated LED Headlights For Typical Buckets Or Panels Used In Heavy-Duty Trucks
- Tough, Die-Cast Aluminum Housing And Polycarbonate Lens, With Added Protection From Salt Spray For Efficient Thermal Management
- Superior Condensation Management
- Street Legal Supporting DOT, Transport Canada ECE And Military Standards And Requirements
- SmartHeat(TM) Heating System: This Heated LED Headlight – Model 8910 Evolution 2 Features A Thermally Conductive Grid System That Will De-Ice The Lens Up To Twice As Fast As Other Lights
- Street Legal Supporting DOT, ECE And Military Standards: DOT-Compliant Guarantees That Your Lights Are Legal On The Road, Meeting Section 108 Requirements Of The Federal Motor Safety Standards
- ECE-Compliant Guarantees Your Lights Are Compliant In The European Union And In Non-European Countries That Have Adopted ECE Regulations For Visibility, Durability, And Reliability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.