
Headlight Assembly
Mfr # 555031
Zoro # G316328192
product price: $711.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Gray
Color
White
Housing Material
Aluminum
Street Legal
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555031
Zoro #
G316328192
UPC #
708315999087
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Gray
Color
White
Housing Material
Aluminum
Street Legal
Yes
Bulb Type
LED
Lens Material
Polycarbonate
Beam Type
High Beam/ Low Beam
Description
LED Bulb; High and Low Beam; Clear Bulb; Clear Polycarbonate Lens; Gray Aluminum Housing With Chrome Inner Bezel; DOT/ ECE Approval; Single; 7 Inch Round; 12 Volt DC
- Improved To Feature Adaptive Technology With The High Beam, In Addition To The Low Beam
- On-Board Intelligence Senses Leaning Angles When Cornering To Control Light
- Dynamically Fills In Dark Areas While Turning
- Breakthrough Improvement In Visibility And Safety
- Dual Burn(TM) High And Beam Optics For Extra Punch Of Light
- ComfortLite(TM) High Beams
- DOT And ECE Dual-Compliant Headlight
- Plug And Play Solution For 7 Inch Round (Also Known As PAR56) Motorcycle Headlight Buckets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.