
Headlight Assembly
Mfr # 555743
Zoro # G416328412
product price: $928.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Housing Color
Black
Ampere Rating At 24 V
1-A/ 1.5-A/ 0.28-A/ 0.025-A/ 1.75 A
Color
Amber/ White
Bulb Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555743
Zoro #
G416328412
UPC #
750958178213
Country of Origin
United States
Details
Lens Color
Clear
Housing Color
Black
Ampere Rating At 24 V
1-A/ 1.5-A/ 0.28-A/ 0.025-A/ 1.75 A
Color
Amber/ White
Bulb Type
LED
Lens Material
Polycarbonate
Beam Type
High Beam/ Low Beam
Street Legal
Yes
Ampere Rating At 12 V
1.75-A/ 2.5-A/ 0.75-A/ 0.04-A/ 2 A
Housing Material
Xenoy
Description
LED Bulb; High And Low Beam With Turn Signal; Clear/ Amber Bulbs; Clear Heated Lens; Black Housing; DOT Approved; Set Of 2; 5 Inch x 11 Inch Rectangular; For Use With Municipal Snow Plows
- SmartHeat Heated Lens Technology Designed For Highway And High-Speed Plowing
- Advanced Lens And Heater Design To Help Prevent Ice Bridging
- Uses Less Power Than Conventional Halogen Headlights
- High And Low Beam Headlight With Amber Turn Signal
- Low 5 Inch Profile Design Increases Driver’s Line Of Sight
- UV-Resistant Polycarbonate Lens And Xenoy Housing Prevents Rust And Corrosion
- Fully DOT-Compliant For Use On And Off-Road
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.