Zoro Homepage

Headlight Assembly

  • Mfr # 556951

  • Zoro # G516328329


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Clear
Housing Color
Chrome
Beam Type
Projector Beam
Ampere Rating At 12 V
3.6-A/ 2-A/ 1.6-A/ 0.16 A
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556951
Zoro #
G516328329
UPC #
750958180216
Country of Origin
United States

Details

Lens Color
Clear
Housing Color
Chrome
Beam Type
Projector Beam
Ampere Rating At 12 V
3.6-A/ 2-A/ 1.6-A/ 0.16 A
Lens Material
Polycarbonate
Ampere Rating At 24 V
1.8-A/ 1.1-A/ 0.8-A/ 0.1 A
Housing Material
Aluminum
Bulb Type
LED
Color
White

Description

LED Bulb; Left Hand Traffic Projector Beam With Daytime Running Light; White Bulbs; H4 Connector; Clear Lens; Chrome Housing; ECE Approved; Single; 7 Inch Round


  • Dual Burn High Beam Optics For Extra Punch Of Light
  • Black Bezel Or Chrome Bezel
  • ComfortLite High Beams
  • ECE Compliant For On-Road Use
  • Easy Plug And Play Installation For A 7 Inch LED Headlight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.