Shop J.W. SPEAKER
See all product information
Create Account
Headlight, Gray, Removable, LED
- Mfr # 0561031
- Zoro # G625073981
product price:Â
$
702.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
8770 Series
Housing Material
Aluminum
IP Rating
IP66
Beam Type
Spot
Standards
FRA Title 49 CFR 229.125 (a), FRA Title 49 CFR 229.125 (b), FRA Title 49 CFR 229.125 (d) (2)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0561031
- Zoro #
- G625073981
- UPC #
- 0799513944078
- Country of Origin
- United States
- Series
- 8770 Series
- Housing Material
- Aluminum
- IP Rating
- IP66
- Beam Type
- Spot
- Standards
- FRA Title 49 CFR 229.125 (a), FRA Title 49 CFR 229.125 (b), FRA Title 49 CFR 229.125 (d) (2)
- Installation Type
- Removable
- Minimum Operating Temperature
- -40 Degrees F
- Head Shape
- Round
- Features
- Meets all Federal Railroad Administration (FRA) Requirements, SmartHeat(R) Technology Melts Ice and Snow to Keep Locomotive Headlights Unobstructed
- Item
- Headlight
- Maximum Operating Temperature
- 149 Degrees F
- Mount Type
- Bracket
- Maximum Brightness
- 3,450 lm
- Lens Material
- Polycarbonate
- Compatible Vehicle Type
- Utility Vehicles
- Housing Color
- Gray
- Includes Electrical Connection
- Electrical Connection Included
- Electrical Connection
- Screw Terminals
- Current
- 0.75 A @ 110V DC, 0.85 A @ 110V DC, 0.85 A @ 75V DC, 1.2 A @ 75V DC, 2.6 A @ 24V DC, 3.2 A @ 24V DC
- Operating Voltage
- 24-110V AC/DC
Dimensions
- Overall Depth
- 4 in
- Overall Diameter
- 7 in
Description
Headlight, IP Rating IP66, Beam Type Spot, Overall Depth 4 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 24-110V AC/DC, Lighting Technology LED, Overall Diameter 7 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection Screw Terminals, Standards FRA Title 49 CFR 229.125 (a), FRA Title 49 CFR 229.125 (b), FRA Title 49 CFR 229.125 (d) (2), Includes Electrical Connection Electrical Connection Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.