Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight, LED, 5-19/32" H x 7-7/8" W

  • Mfr # 8900 Evo 2

  • Zoro # G6278811


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Lens Shape - Vehicle Lighting
Rectangular
Lumens - Vehicle Lighting
975 lm, 1,200 lm
Color
White
Current Rating
1.94 to 0.16 A
Wiring Connection - Vehicle Lighting
H4 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8900 Evo 2
Zoro #
G6278811
UPC #
708315998707
Country of Origin
United States

Dimensions

Width - Vehicle Lighting
7 7/8 in
Length - Vehicle Lighting
7 7/8 in
Height - Vehicle Lighting
5 19/32 in
Overall Width
7 7/8 in
Overall Height
5 9/16 in
Overall Depth
3 3/4 in

Details

Lens Shape - Vehicle Lighting
Rectangular
Lumens - Vehicle Lighting
975 lm, 1,200 lm
Color
White
Current Rating
1.94 to 0.16 A
Wiring Connection - Vehicle Lighting
H4 Connector
Volt Bulb
12 to 24V
Post
No
Used For
Cars, Trucks, Vans
Housing Color
Black
Standards
DOT Compliant, ECE, NCAP
Lighting Technology - Vehicle Lighting
LED
Lens Color
Clear
Mounting - Vehicle Lighting
Recessed
Fits
Universal
Material
Die Cast Aluminum
Housing Material
Aluminum
Item
Headlight
Type
LED
Lamp Life
40,000 hr
Lens Material
Polycarbonate
Shape
Rectangular
Voltage
12-24V DC
Features
Drop-In Replacements for Typical Buckets/Panels used in Heavy-Duty Trucks
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
IP Rating
IP69K
Mount Type
Low-Profile Panel Mount
Current
0.16 A @ 24V DC, 0.22 A @ 12V DC, 0.87 A @ 24V DC, 1.03 A @ 24V DC, 1.67 A @ 12V DC, 1.94 A @ 12V DC
Light Type
Headlight
Series
8900 Evolution 2
Minimum Brightness
975 lm
Compatible Electrical Connection Manufacturer Model Number
8000381
Mount Style
Recessed
Maximum Operating Temperature
149 Degrees F
Vehicle Side
Universal
Minimum Operating Temperature
-40 Degrees F
Maximum Brightness
1,200 lm
Electrical Connection
H4 Connector
Beam Type
High Beam, Low Beam
Heated
Non-Heated
Operating Voltage
12-24V DC

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low-Profile Panel Mount, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 5 9/16 in, Overall Width 7 7/8 in, Overall Depth 3 3/4 in, Housing Material Aluminum, IP Rating IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.