Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlight, LED, 5-19/32" H x 7-7/8" W

  • Mfr # 8910 Evo 2

  • Zoro # G6283352


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Height - Vehicle Lighting
5 19/32 in
Current Rating
5.35 to 1.32 A
Mounting - Vehicle Lighting
Recessed
Wiring Connection - Vehicle Lighting
H4 Connector
Standards
DOT Compliant, ECE, NCAP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910 Evo 2
Zoro #
G6283352
UPC #
708315998776
Country of Origin
United States

Dimensions

Height - Vehicle Lighting
5 19/32 in
Length - Vehicle Lighting
7 7/8 in
Width - Vehicle Lighting
7 7/8 in
Overall Height
5 9/16 in
Overall Depth
3 3/4 in
Overall Width
7 7/8 in

Details

Current Rating
5.35 to 1.32 A
Mounting - Vehicle Lighting
Recessed
Wiring Connection - Vehicle Lighting
H4 Connector
Standards
DOT Compliant, ECE, NCAP
Type
LED
Lens Shape - Vehicle Lighting
Rectangular
Fits
Universal
Post
No
Housing Color
Black
Item
Headlight
Lamp Life
40,000 hr
Material
Die Cast Aluminum
Used For
Cars, Trucks, Vans
Color
Black
Lens Color
Clear
Housing Material
Aluminum
Lens Material
Polycarbonate
Lighting Technology - Vehicle Lighting
LED
Volt Bulb
12 to 24V
Lumens - Vehicle Lighting
975 lm, 1,200 lm
Lamp Type
Led
Voltage
12-24V DC
Features
Drop-In Replacements for Typical Buckets/Panels used in Heavy-Duty Trucks
Shape
Rectangular
Lighting Technology
LED
Vehicle Side
Universal
Maximum Operating Temperature
149 Degrees F
Heated
Heated
Mount Style
Recessed
Maximum Brightness
1,200 lm
Mount Type
Low-Profile Panel Mount
IP Rating
IP69K
Compatible Electrical Connection Manufacturer Model Number
8000381
Current
1.32 A @ 24V DC, 2.10 A @ 24V DC, 2.50 A @ 24V DC, 2.80 A @ 12V DC, 4.30 A @ 12V DC, 5.35 A @ 12V DC
Minimum Brightness
975 lm
Minimum Operating Temperature
-40 Degrees F
Includes Electrical Connection
Electrical Connection Included
Series
8910 Evolution 2
Electrical Connection
H4 Connector
Beam Type
High Beam, Low Beam
Light Type
Headlight
Operating Voltage
12-24V DC

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low-Profile Panel Mount, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 5 9/16 in, Overall Width 7 7/8 in, Overall Depth 3 3/4 in, Housing Material Aluminum, IP Rating IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.