High Beam Heated Headlight, LED Type
Mfr # 8800 Evolution 2
Zoro # G7370520
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Width
6-1/2"
Lens Shape - Vehicle Lighting
Rectangular
Used For
Cars, Trucks, Vans
Length - Vehicle Lighting
6 1/2 in
Mounting Type
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8800 Evolution 2
Zoro #
G7370520
UPC #
708315997175
Country of Origin
United States
Dimensions
Width
6-1/2"
Length - Vehicle Lighting
6 1/2 in
Height
4"
Depth
4"
Height - Vehicle Lighting
4 1/4 in
Width - Vehicle Lighting
3 1/4 in
Overall Depth
3 3/8 in
Overall Width
6 5/8 in
Overall Height
4 1/4 in
Description
Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Beam Type High Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Low-Profile Panel Mount, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs Not Applicable, Overall Height 4 1/4 in, Overall Width 6 5/8 in, Overall Depth 3 3/8 in, Housing Material Aluminum, IP Rating IP69K, Series 8800 Evolution 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.