Shop J.W. SPEAKER
See all product information
Create Account
LED Headlight
- Mfr # 0562051
- Zoro # G524446992
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Series
Model 8800 EVO-X Headlight
IP Rating
IP67, IP69K
Features
Lens Material
Polycarbonate
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0562051
- Zoro #
- G524446992
- UPC #
- -
- Country of Origin
- United States
- Item
- LED Headlight
- Series
- Model 8800 EVO-X Headlight
- IP Rating
- IP67, IP69K
- Features
- Lens Material
- Polycarbonate
- Peak Beam Intensity
- 21,400 CP
- Housing Material
- Polycarbonate
- Housing Color
- Black
- Lens Color
- Clear
- Heated
- Heated
- Beam Type
- Low Beam
- Maximum Brightness
- 3,600 lm
- Minimum Operating Temperature
- -40 Degrees F
- Current
- 2.50A @ 24V DC, 5.00A @ 12V DC
- Maximum Operating Temperature
- 149 Degrees F
- Shape
- Rectangular
- Light Type
- Headlight
Description
LED Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Beam Type Low Beam, Shape Rectangular, Overall Height 4 in, Overall Width 6 in, Overall Depth 3 7/16 in, Housing Material Polycarbonate, IP Rating IP67, IP69K, Series Model 8800 EVO-X Headlight, Current 2.50A @ 24V DC, 5.00A @ 12V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.