Shop J.W. SPEAKER
See all product information
Create Account
LED Headlight
- Mfr # 0562091
- Zoro # G624447486
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Beam Type
High Beam
Housing Material
Polycarbonate
Current
2.50A @ 24V DC, 5.00A @ 12V DC
Overall Width
6 in
Heated
Heated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0562091
- Zoro #
- G624447486
- UPC #
- -
- Country of Origin
- United States
- Item
- LED Headlight
- Beam Type
- High Beam
- Housing Material
- Polycarbonate
- Current
- 2.50A @ 24V DC, 5.00A @ 12V DC
- Heated
- Heated
- Maximum Operating Temperature
- 149 Degrees F
- IP Rating
- IP67, IP69K
- Lens Color
- Clear
- Housing Color
- Black
- Minimum Operating Temperature
- -40 Degrees F
- Shape
- Rectangular
- Features
- Series
- Model 8800 EVO-X Headlight
- Lens Material
- Polycarbonate
- Peak Beam Intensity
- 66,000 CP
- Maximum Brightness
- 3,425 lm
- Light Type
- Headlight
Description
LED Headlight, Light Type Headlight, Lighting Technology LED, Heated Heated, Beam Type High Beam, Shape Rectangular, Overall Height 4 in, Overall Width 6 in, Overall Depth 3 7/16 in, Housing Material Polycarbonate, IP Rating IP67, IP69K, Series Model 8800 EVO-X Headlight, Current 2.50A @ 24V DC, 5.00A @ 12V DC