LEDHeadlight, Rectangular, LED, 7-7/8"W

  • Mfr # 0562601
  • Zoro # G924787022
product price: 
$
299.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polycarbonate
Compatible Electrical Connection Manufacturer Model Number
172615-2
Overall Height
5 9/16 in
Light Type
Headlight
Mount Type
Bracket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0562601
Zoro #
G924787022
UPC #
-
Country of Origin
United States
Item
LED Headlight
Housing Material
Polycarbonate
Compatible Electrical Connection Manufacturer Model Number
172615-2
Light Type
Headlight
Mount Type
Bracket
IP Rating
IP67, IP69K
Minimum Operating Temperature
-40 Degrees F
Features
Designed to Perform in the Harshest Conditions, Full Brightness at Minimum Voltage, Smooth Homogeneous Pattern Spread, No Streaks or Dark Spots
Standards
DOT Compliant, ECE
Electrical Connection
H4 Connector
Lens Material
Polycarbonate
Shape
Rectangular
Number of Bulbs
7
Heated
Non-Heated
Series
8900 EVO-X
Maximum Operating Temperature
149 Degrees F
SAE Lens Code
SAE J1383, SAE J222
Current
0.15 A @ 24V DC (Front Position), 0.26 A @ 12V DC (Front Position), 1.13 A @ 24V DC (Low Beam), 2.09 A @ 12V DC (Low Beam), 2.21 A @ 24V DC (High Beam), 4.52 A @ 12V DC (High Beam)
Minimum Brightness
735 lm
Lens Color
Clear
Vehicle Side
Universal
Mount Style
Recessed
Housing Color
Black
Peak Beam Intensity
62,000 cd
Beam Type
High Beam, Low Beam
Vehicle Class
2, 3, 4
Maximum Brightness
1,420 lm
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
9 to 32V DC

Dimensions

Overall Height
5 9/16 in
Overall Width
7 7/8 in
Overall Depth
3 1/16 in
Fits Chest Size
Designed to Perform in the Harshest Conditions, Full Brightness at Minimum Voltage, Smooth Homogeneous Pattern Spread, No Streaks or Dark Spots

Description

LED Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class 2, 3, 4, Vehicle Side Universal, Beam Type High Beam, Low Beam, Mount Style Recessed, Includes Electrical Connection Electrical Connection Included, Mount Type Bracket, Electrical Connection H4 Connector, Shape Rectangular, Number of Bulbs 7, Overall Height 5 9/16 in, Overall Width 7 7/8 in, Overall Depth 3 1/16 in, Housing Material Polycarbonate, IP Rating IP67, IP69K, Series 8900 EVO-X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews