Mounting Kit, Plastic
- Mfr # 4242731
- Zoro # G325073809
product price:Â
$
11.69
/ea
Key Features
Compatible Light Size
4 in
Compatible with Manufacturer Model Number
0348761, 0348771, 0348781, 0348791, 0348801, 0348811, 0443751, 0443761, 0647431, 0647441, 0647451, 0647461, 0647471
Compatible Light Type
Stop, Turn, Tail Light
Overall Height
3/16 in
Product Type
Mounting Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4242731
- Zoro #
- G325073809
- UPC #
- 0708315998998
- Country of Origin
- United States
- Compatible with Manufacturer Model Number
- 0348761, 0348771, 0348781, 0348791, 0348801, 0348811, 0443751, 0443761, 0647431, 0647441, 0647451, 0647461, 0647471
- Compatible Light Type
- Stop, Turn, Tail Light
- Item
- Mounting Kit
- Product Type
- Mounting Plate
- Material
- Plastic
- Color
- Black
- Compatible Manufacturer Model Number
- 0348761, 0348771, 0348781, 0348791, 0348801, 0348811, 0443751, 0443761, 0647431, 0647441, 0647451, 0647461, 0647471
- Compatible Manufacturer Part Number
- 0348761, 0348771, 0348781, 0348791, 0348801, 0348811, 0443751, 0443761, 0647431, 0647441, 0647451, 0647461, 0647471
- Traction Material
- Plastic
Dimensions
- Compatible Light Size
- 4 in
- Overall Height
- 3/16 in
- Overall Length
- 4 in
- Overall Width
- 5 1/4 in
Description
Mounting Kit, Product Type Mounting Plate, Color Black, Material Plastic, Overall Length 4 in, Overall Height 3/16 in, Overall Width 5 1/4 in, Compatible Manufacturer Model Number 0348761, 0348771, 0348781, 0348791, 0348801, 0348811, 0443751, 0443761, 0647431, 0647441, 0647451, 0647461, 0647471, Compatible Light Size 4 in, Compatible Light Type Stop, Turn, Tail Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.