Shop J.W. SPEAKER
See all product information
Create Account
Mounting Kit, Metal
- Mfr # 8200501
- Zoro # G225073992
product price:Â
$
67.49
/ea
Key Features
Compatible Light Type
Spotlight
Material
Metal
Compatible with Manufacturer Model Number
1000101, 1000121
Product Type
Mounting Kit
Compatible Manufacturer Model Number
1000101, 1000121
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200501
- Zoro #
- G225073992
- UPC #
- 0750958180582
- Country of Origin
- United States
- Compatible Light Type
- Spotlight
- Material
- Metal
- Compatible with Manufacturer Model Number
- 1000101, 1000121
- Product Type
- Mounting Kit
- Item
- Mounting Kit
- Compatible Manufacturer Model Number
- 1000101, 1000121
- Compatible Manufacturer Part Number
- 1000101, 1000121
- Traction Material
- Metal
Description
Mounting Kit, Product Type Mounting Kit, Color Not Applicable, Material Metal, Overall Length Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible Manufacturer Model Number 1000101, 1000121, Compatible Light Type Spotlight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.