Safety SpotLight, LED, Red, 12 to 110VAC/DC

  • Mfr # 770 XD
  • Zoro # G0095299
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Width
5-11/16"
Depth
3-15/32"
Color
Red
Lamp Type
LED
Features
Universal Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
770 XD
Zoro #
G0095299
UPC #
-
Country of Origin
United States

Dimensions

Width
5-11/16"
Depth
3-15/32"
Length - Vehicle Lighting
5 1/2 in
Height
5-13/32"
Width - Vehicle Lighting
2 1/4 in
Height - Vehicle Lighting
4 in
Overall Depth
2 1/4 in
Overall Height
5 3/8 in
Overall Width
5 11/16 in
Fits Chest Size
Universal Mount

Details

Item
Vehicle Work Light
Color
Red
Lamp Type
LED
Features
Universal Mount
Rating
IP69K
Standards
SAE
Power Source
12V DC
Beam Angle - Vehicle Lighting
50 Degrees
Lens Material
Polycarbonate
Lens Design
Trapezoid Beam Pattern
Wide Range - Vehicle Lighting
Scene Light
Housing Material
Polycarbonate
Voltage - Vehicle Lighting
12 to 110V DC
Lighting Technology - Vehicle Lighting
LED
Current Drawn
0.5 to 0.1 A AC
Mounting - Vehicle Lighting
Pedestal
Mounting
Universal
Wiring Connection - Vehicle Lighting
DT04-2P Connector
Lens Color - Vehicle Lighting
Red
Lamp Life
40,000 hr.
Lighting Technology
LED
Includes Electrical Connection
Electrical Connection Included
Installation Type
Removable
Maximum Operating Temperature
149 Degrees F
Compatible Vehicle Type
ATVs, Forklifts, Off-Road Vehicles, Trucks
Housing Color
Black
Minimum Operating Temperature
-40 Degrees F
Current
1 A @ 12V DC
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Head Shape
Oval
Mount Type
Pedestal
IP Rating
IP67
Electrical Connection
DT04-2P Connector
Beam Type
Trapezoid
Series
XD Series
Mount Style
Surface
Maximum Brightness
900 lm
Wattage
12 W
Voltage
12V DC
Operating Voltage
12V DC
Power Source - TS Only
12V DC
Power Source - old
12V DC

Description

Vehicle Work Light, IP Rating IP67, Beam Type Trapezoid, Overall Depth 2 1/4 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 3/8 in, Head Shape Oval, Overall Width 5 11/16 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards SAE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type ATVs, Forklifts, Off-Road Vehicles, Trucks

Ratings & reviews