Zoro Homepage

Stop-Turn-Tail Lamp, Black/Amber, ABS, LED

  • Mfr # 225

  • Zoro # G2424278


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Type
Optic Lens
Lens Color
Amber
Fits With
Universal
Voltage
12-24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225
Zoro #
G2424278
UPC #
-
Country of Origin
United States

Dimensions

Width
6-29/32"
Width - Vehicle Lighting
1 in
Length
4-45/64"
Length - Vehicle Lighting
7 in
Depth
1-7/64"
Height - Vehicle Lighting
4 3/4 in
Overall Height
6 15/16 in
Overall Width
4 11/16 in
Overall Depth
1 1/16 in

Description

Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 6 15/16 in, Overall Width 4 11/16 in, Overall Depth 1 1/16 in, Current 0.86 A @ 24V DC, 1.40 A @ 12V DC, Electrical Connection 4-Pin Deutsch, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number DT04-4P, DT06-4S, Mount Type Panel, Mount Style Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.