Strobe Light, Green Lens

  • Mfr # 0647261
  • Zoro # G925073919
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Lens Color
Green
Number of Heads
7
Standards
CE, ECE Regulation No. 10, ECE Regulation No. 65, SAE Class I
Compatible Vehicle Type
Tractor Trailers, Cars, Buses, Work Trucks, Utility Vehicles, Police Vehicles, Trucks
Light Pattern
Flashing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0647261
Zoro #
G925073919
UPC #
0799513945112
Country of Origin
United States

Dimensions

Overall Diameter
4 13/16 in
Overall Depth
2 7/8 in

Details

Lens Color
Green
Number of Heads
7
Standards
CE, ECE Regulation No. 10, ECE Regulation No. 65, SAE Class I
Compatible Vehicle Type
Tractor Trailers, Cars, Buses, Work Trucks, Utility Vehicles, Police Vehicles, Trucks
Light Pattern
Flashing
Includes Electrical Connection
Electrical Connection Included
Item
Strobe Light
IP Rating
IP67, IP69K
Maximum Operating Temperature
140 Degrees F
Includes
Mounting Screws
Flashes per Minute
Variable
Features
Low Profile Mount
Number of Flash Patterns
4
Mount Type
Screw
Installation Location
Front, Roof
Installation Type
Removable
Series
407 Series
Base Material
Aluminum
Lens Material
Polycarbonate
Electrical Connection
Wire Leads
Shape
Round
Power Source
Corded
Minimum Operating Temperature
-40 Degrees F
Light Type
Strobe
SAE Class Rating
SAE J845 Class 1
Current
0.3 A @ 24V DC (Average), 0.57 A @ 12V DC (Average), 0.86 A @ 24V DC (Peak), 1.65 A @ 12V DC (Peak)

Description

Strobe Light, Light Type Strobe, Light Color Green, Lens Color Green, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 4 13/16 in, Overall Height Not Applicable, Overall Depth 2 7/8 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.