Warning/Safety Light, Clear Lens

  • Mfr # 0551261
  • Zoro # G925073902
product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Includes
Polycarbonate Lens, Mounting Bracket
Series
527 Series
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0551261
Zoro #
G925073902
UPC #
0708315994433
Country of Origin
United States

Dimensions

Overall Depth
4 7/8 in
Overall Height
4 in
Overall Length
10 3/16 in

Details

Shape
Rectangular
Includes
Polycarbonate Lens, Mounting Bracket
Series
527 Series
Maximum Operating Temperature
149 Degrees F
Minimum Operating Temperature
-40 Degrees F
Compatible Vehicle Type
Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks
IP Rating
IP69K
Current
0.8 A @ 24V AC, 1.2 A @ 12V AC
Features
Durable Glass Lens Stands upto Harsh Environmental Conditions
Standards
IEC
Includes Electrical Connection
Electrical Connection Included
Number of Heads
6
Base Material
Plastic
Lens Color
Clear
Installation Location
Roof
Electrical Connection
Deutsch Connector
Installation Type
Removable
Maximum Brightness
1,500 lm
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Power Source
Corded
Item
Warning/Safety Light
Number of Flash Patterns
1
Mount Type
Bracket
Light Type
Perimeter Flashing Warning Light

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color White, Lens Color Clear, Shape Rectangular, SAE Class Rating Not Applicable, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 3/16 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Depth 4 7/8 in, IP Rating IP69K, Compatible Vehicle Type Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.