
Warning Light
Mfr # 642101
Zoro # G316328338
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Base Material
Polycarbonate
Voltage
12 to 24V DC
Shape
Round
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642101
Zoro #
G316328338
UPC #
750958180964
Country of Origin
United States
Dimensions
Overall Height
0.8 in
Details
Lens Color
Clear
Base Material
Polycarbonate
Voltage
12 to 24V DC
Shape
Round
Lens Material
Polycarbonate
Light Pattern
Blue Flasher
Description
4 Inch Diameter x 0.8 Inch Height; Round; Grommet/Flange Bracket Mount; LED; Heated; Clear Lens With Blue Bezel; 12 Volt To 24 Volt; IP69K Rated/ DOT And SAE Approved
- Lightweight Yet Rugged
- Capable Of Withstanding 10 Gallons Worth Of Vibration
- Drop-In Replacements For Typical 4 Inch Round Halogen Tail Lights Used In Heavy-Duty Trucks
- Sealed To IP69K For Power Wash And Steam Cleaning Resistance
- Superior Condensation Management
- Offering Both Heated And Non-Heated LED Upgrades
- Feature A SmartHeat Heating System That Automatically De-Ices Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.