Warning/Safety Light, Clear Lens

  • Mfr # 0549271
  • Zoro # G225073855
product price: 
$
338.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Durable Glass Lens Stands upto Harsh Environmental Conditions
Lens Color
Clear
Overall Depth
4 7/8 in
Overall Length
10 3/16 in
Base Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0549271
Zoro #
G225073855
UPC #
0799475634987
Country of Origin
United States
Features
Durable Glass Lens Stands upto Harsh Environmental Conditions
Lens Color
Clear
Base Material
Plastic
Includes
Polycarbonate Lens, Mounting Bracket
Installation Location
Roof
Item
Warning/Safety Light
Maximum Operating Temperature
149 Degrees F
Compatible Vehicle Type
Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks
Power Source
Corded
Number of Flash Patterns
1
Standards
IEC
Shape
Rectangular
Installation Type
Removable
Current
0.85 A @ 24V DC, 1.6 A @ 12V DC
Number of Heads
6
Minimum Operating Temperature
-40 Degrees F
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Electrical Connection
Deutsch Connector
IP Rating
IP69K
Maximum Brightness
720 lm
Mount Type
Bracket
Series
527 Series
Light Type
Perimeter Flashing Warning Light
Includes Electrical Connection
Electrical Connection Included
Operating Voltage
12-24V DC

Dimensions

Overall Depth
4 7/8 in
Overall Length
10 3/16 in
Overall Height
4 in

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Lens Color Clear, Shape Rectangular, SAE Class Rating Not Applicable, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 3/16 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Depth 4 7/8 in, IP Rating IP69K, Compatible Vehicle Type Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews