Shop J.W. SPEAKER

Warning/Safety Light, Clear Lens

  • Mfr # 0551281
  • Zoro # G725073836

product price: 
$
338.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Removable
Overall Depth
4 7/8 in
Series
527 Series
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Current
0.8 A @ 24V DC, 1.2 A @ 12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0551281
Zoro #
G725073836
UPC #
0708315994457
Country of Origin
United States

Dimensions

Overall Depth
4 7/8 in
Overall Length
10 3/16 in
Overall Height
4 in

Details

Item
Warning/Safety Light
Installation Type
Removable
Series
527 Series
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Current
0.8 A @ 24V DC, 1.2 A @ 12V DC
Compatible Vehicle Type
Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks
IP Rating
IP69K
Minimum Operating Temperature
-40 Degrees F
Mount Type
Bracket
Maximum Brightness
960 lm
Electrical Connection
Deutsch Connector
Base Material
Plastic
Maximum Operating Temperature
149 Degrees F
Lens Color
Clear
Power Source
Corded
Light Type
Perimeter Flashing Warning Light
Number of Flash Patterns
1
Includes Electrical Connection
Electrical Connection Included
Installation Location
Roof
Includes
Polycarbonate Lens, Mounting Bracket
Number of Heads
6
Shape
Rectangular
Standards
IEC
Features
Durable Glass Lens Stands upto Harsh Environmental Conditions

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Amber, Lens Color Clear, Shape Rectangular, SAE Class Rating Not Applicable, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 3/16 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Depth 4 7/8 in, IP Rating IP69K, Compatible Vehicle Type Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.