Warning/Safety Light, Clear Lens

  • Mfr # 0551271
  • Zoro # G825073804
product price: 
$
338.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Mount Type
Bracket
Power Source
Corded
Electrical Connection
Deutsch Connector
Includes
Polycarbonate Lens, Mounting Bracket
Installation Type
Removable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0551271
Zoro #
G825073804
UPC #
0708315994440
Country of Origin
United States
Mount Type
Bracket
Power Source
Corded
Electrical Connection
Deutsch Connector
Includes
Polycarbonate Lens, Mounting Bracket
Installation Type
Removable
Series
527 Series
Shape
Rectangular
Compatible Vehicle Type
Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks
Maximum Brightness
1,500 lm
Maximum Operating Temperature
149 Degrees F
Features
Durable Glass Lens Stands upto Harsh Environmental Conditions
Number of Flash Patterns
1
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Base Material
Plastic
Includes Electrical Connection
Electrical Connection Included
Light Type
Perimeter Flashing Warning Light
Item
Warning/Safety Light
Current
0.8 A @ 24V DC, 1.2 A @ 12V DC
IP Rating
IP69K
Number of Heads
6
Minimum Operating Temperature
-40 Degrees F
Lens Color
Clear
Standards
IEC
Installation Location
Roof
Operating Voltage
12-24V DC

Dimensions

Overall Depth
4 7/8 in
Overall Height
4 in
Overall Length
10 3/16 in

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Green, Lens Color Clear, Shape Rectangular, SAE Class Rating Not Applicable, Electrical Connection Deutsch Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-24V DC, Overall Length 10 3/16 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Depth 4 7/8 in, IP Rating IP69K, Compatible Vehicle Type Tractor Trailers, Buses, Work Trucks, Utility Vehicles, Trucks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews