Shop J.W. SPEAKER
See all product information
Create Account
Work Light, Black, Removable, LED
- Mfr # 1000101
- Zoro # G925073995
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Includes
Flange Bolt, M8-30.5 mm Black Zinc Plate
Series
710 Series
Compatible Electrical Connection Manufacturer Model Number
12110293
Current
0.2 A @ 110V DC, 0.23 A @ 110V DC, 0.33 A @ 60V DC, 0.34 A @ 60V DC, 0.67 A @ 24V DC, 0.74 A @ 24V DC, 1.54 A @ 12V DC, 1.59 A @ 12V DC
Overall Width
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000101
- Zoro #
- G925073995
- UPC #
- 0750958180575
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 1/4 in
- Overall Height
- 5 1/16 in
- Overall Depth
- 1 11/16 in
Details
- Includes
- Flange Bolt, M8-30.5 mm Black Zinc Plate
- Series
- 710 Series
- Compatible Electrical Connection Manufacturer Model Number
- 12110293
- Current
- 0.2 A @ 110V DC, 0.23 A @ 110V DC, 0.33 A @ 60V DC, 0.34 A @ 60V DC, 0.67 A @ 24V DC, 0.74 A @ 24V DC, 1.54 A @ 12V DC, 1.59 A @ 12V DC
- Beam Type
- Flood
- Housing Material
- Polycarbonate
- Compatible Vehicle Type
- Buses, Utility Vehicles, Trucks
- Installation Type
- Removable
- Standards
- CISPR 12, SAE J1113-13, SAE J1113-21, SAE J1113-4, UL Recognized
- Features
- Driving Beam, Full Spread, High Beam
- Electrical Connection
- Integrated Packard
- Item
- Work Light
- Head Shape
- Rectangular
- Maximum Brightness
- 2,000 lm
- Housing Color
- Black
- Mount Type
- Bolt
- Lens Material
- Polycarbonate
- Includes Electrical Connection
- Electrical Connection Included
- IP Rating
- IP67
Description
Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 11/16 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12-110V AC/DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 5 1/16 in, Head Shape Rectangular, Overall Width 6 1/4 in, Electrical Connection Integrated Packard, Standards CISPR 12, SAE J1113-13, SAE J1113-21, SAE J1113-4, UL Recognized, Includes Electrical Connection Electrical Connection Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.