Shop J.W. SPEAKER

Warning/Safety Light, Clear Lens

  • Mfr # 1300801
  • Zoro # G025073857

product price: 
$
303.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Features
Pedestal Mount for Vehicles or Stationary Objects
Installation Location
Roof
Minimum Operating Temperature
-40 Degrees F
Includes
Bracket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1300801
Zoro #
G025073857
UPC #
0799513944733
Country of Origin
United States

Dimensions

Overall Depth
4 11/16 in
Overall Length
6 1/16 in
Overall Height
5 3/8 in

Details

Power Source
Corded
Features
Pedestal Mount for Vehicles or Stationary Objects
Installation Location
Roof
Minimum Operating Temperature
-40 Degrees F
Includes
Bracket
Base Material
Aluminum
Number of Heads
2
Number of Flash Patterns
6
Lens Material
Plastic
Current
3.6A @ 12V DC (Mode 0)
Compatible Electrical Connection Manufacturer Model Number
12110293
Series
560 Series
Standards
CE, ECE, UL Recognized
Installation Type
Removable
IP Rating
IP67, IP69K
Compatible Vehicle Type
Tractor Trailers, Work Trucks, Utility Vehicles, Universal
Flashes per Minute
Variable
Item
Warning/Safety Light
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
149 Degrees F
Lens Color
Clear
Electrical Connection
Connector
Light Type
Perimeter Flashing Warning Light
Light Pattern
Flashing
Mount Type
Bracket
Shape
Rectangular

Description

Warning/Safety Light, Light Type Perimeter Flashing Warning Light, Light Color Red, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating Not Applicable, Electrical Connection Connector, Lighting Technology LED, Installation Type Removable, Operating Voltage 12-72V DC, Overall Length 6 1/16 in, Overall Diameter Not Applicable, Overall Height 5 3/8 in, Overall Depth 4 11/16 in, IP Rating IP67, IP69K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.