Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Light, 4-57/64inL, Flood Beam Pattern

  • Mfr # 670

  • Zoro # G2424576


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Length
4-57/64"
Depth
2-5/64"
Lamp Type
LED
Includes
Hardware, Mounting Bracket, Pigtail
Features
UV Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670
Zoro #
G2424576
UPC #
-
Country of Origin
United States

Dimensions

Length
4-57/64"
Depth
2-5/64"
Diameter
4-1/2"
Width - Vehicle Lighting
2 in
Height
6-25/64"
Diameter - Vehicle Lighting
4 7/8 in
Overall Depth
2 1/16 in
Overall Diameter
4 7/8 in

Details

Item
Vehicle Work Light
Lamp Type
LED
Includes
Hardware, Mounting Bracket, Pigtail
Features
UV Resistant
Current Drawn
1.3 A
Application
Exterior
Lens Shape - Vehicle Lighting
Round
Lighting Technology - Vehicle Lighting
LED
Voltage
12-24V DC
Lumens - Vehicle Lighting
1,080 lm
Lens Design
Round
Wiring Connection - Vehicle Lighting
DT04-2P Connector
Lens Color
Clear
Housing Color
Black
Housing Material
Polycarbonate
Mounting - Vehicle Lighting
Bracket
Standards
SAE
Lens Material
Polycarbonate
Mounting
Bracket
Light Output
1,080 lm
Base Material
Polycarbonate
Sub-Category
Work Lights
Lighting Technology
LED
Maximum Brightness
1,080 lm
Wattage
15.6 W
Current
0.6 A @ 24V DC, 1.3 A @ 12V DC
Minimum Operating Temperature
-40 Degrees F
Includes Electrical Connection
Electrical Connection Included
Maximum Operating Temperature
149 Degrees F
Mount Type
Bolt
Beam Type
Flood
Series
XD Series
Use Location
Exterior
Electrical Connection
DT04-2P Connector
Mount Style
Surface
IP Rating
IP67, IP69K
Compatible Vehicle Type
ATVs, Forklifts, Off-Road Vehicles, Trucks
Installation Type
Removable
Head Shape
Round
Compatible Electrical Connection Manufacturer Model Number
DT04-2P
Operating Voltage
12-24V DC

Description

Vehicle Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 2 1/16 in, Installation Type Removable, Mount Type Bolt, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter 4 7/8 in, Overall Height Not Applicable, Head Shape Round, Overall Width Not Applicable, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards SAE, Includes Electrical Connection Electrical Connection Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.