Shop All Spot Lights
J.W. Speaker
Work Light Bar, Flood Beam Pattern, LED
Mfr # 783XD
Zoro # G2424381
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 6-11/16"
- Housing Color Black
- Includes Hardware, Mounting Bracket, Pigtail
- Base Material Polycarbonate
Product Information
- Brand J.W. Speaker
- MFR # 783XD
- Zoro # G2424381
- Country of Origin United States
- Category Spot Lights
Dimensions
Length | 6-11/16" |
Length - Vehicle Lighting | 6 1/8 in |
Width - Vehicle Lighting | 1 1/2 in |
Height - Vehicle Lighting | 2 in |
Depth | 1-25/32" |
Height | 2-9/64" |
Overall Width | 2 1/8 in |
Overall Depth | 6 1/8 in |
Overall Height | 6 1/8 in |
Details
Description
Vehicle Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 6 1/8 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 9-60V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 1/8 in, Head Shape Rectangular, Overall Width 2 1/8 in, Electrical Connection DT04-2P Connector, Vehicle Class Not Applicable, Standards CISPR 12, UL, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type ATVs, Series XD Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 8.5 W, A19, Medium Screw (E26) (EFF8.5A19D927/JA81)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 250 lm (49XX76)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-R)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- J.W. SPEAKER Safety Spot Light, LED, White, 12to48VDC (770 XD)
- J.W. SPEAKER Vertical Work Light Bar, 6-11/16 in. L (783XD)
- J.W. SPEAKER Work Light, LED, White, Spot Beam Pattern (770 XD)
- LUMAPRO Spotlight, 700/330/65 Lumens, LED (49XX86)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- J.W. Speaker Spot Lights