Shop J.W. SPEAKER
See all product information
Create Account
Work Light, Black, Removable, LED
- Mfr # 1000161
- Zoro # G925073971
product price:Â
$
55.49
/ea
Key Features
Beam Type
Flood
Compatible Electrical Connection Manufacturer Model Number
MX19004S51
Series
905 Series
Electrical Connection
JAE MX19004S51 Connector
Overall Width
10 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000161
- Zoro #
- G925073971
- UPC #
- 0799513944504
- Country of Origin
- United States
Dimensions
- Overall Width
- 10 13/16 in
- Overall Depth
- 1 1/8 in
- Overall Height
- 2 1/16 in
Details
- Beam Type
- Flood
- Compatible Electrical Connection Manufacturer Model Number
- MX19004S51
- Series
- 905 Series
- Electrical Connection
- JAE MX19004S51 Connector
- Standards
- ECE
- Item
- Work Light
- Includes Electrical Connection
- Electrical Connection Included
- Housing Material
- PC/ABS
- Installation Type
- Removable
- Maximum Brightness
- 2,800 lm
- IP Rating
- IP67
- Head Shape
- Rectangular
- Housing Color
- Black
- Mount Type
- Post
- Compatible Vehicle Type
- Buses, Utility Vehicles, Trucks
- Features
- Low-Profile Design, Flexible Installation, Lightweight, Mounting Flexibility, Regulatory Compliance
- Lens Material
- Acrylic
- Current
- 0.64 A @ 24V DC, 1.32 A @ 12V DC
Description
Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/8 in, Installation Type Removable, Mount Type Post, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/16 in, Head Shape Rectangular, Overall Width 10 13/16 in, Electrical Connection JAE MX19004S51 Connector, Standards ECE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Buses, Utility Vehicles, Trucks, Series 905 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.