Work Light, Black, Removable, LED
- Mfr # 1000411
- Zoro # G725073874
product price:Â
$
55.49
/ea
Key Features
Compatible Electrical Connection Manufacturer Model Number
MX19004S51
Features
Low-Profile Design, Flexible Installation, Lightweight, Mounting Flexibility, Regulatory Compliance
Beam Type
Flood
Maximum Brightness
2,800 lm
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1000411
- Zoro #
- G725073874
- UPC #
- 0799513946058
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Height
- 2 1/16 in
- Overall Depth
- 1 1/8 in
Details
- Compatible Electrical Connection Manufacturer Model Number
- MX19004S51
- Features
- Low-Profile Design, Flexible Installation, Lightweight, Mounting Flexibility, Regulatory Compliance
- Beam Type
- Flood
- Maximum Brightness
- 2,800 lm
- Current
- 0.64 A @ 24V DC, 1.32 A @ 12V DC
- Series
- 905 Series
- Installation Type
- Removable
- Housing Material
- PC/ABS
- Electrical Connection
- JAE MX19004S51 Connector
- Lens Material
- PMMA
- Item
- Work Light
- Head Shape
- Rectangular
- IP Rating
- IP67
- Includes Electrical Connection
- Electrical Connection Included
- Mount Type
- Flange
- Standards
- ECE
- Housing Color
- Black
- Compatible Vehicle Type
- Buses, Utility Vehicles, Trucks
Description
Work Light, IP Rating IP67, Beam Type Flood, Overall Depth 1 1/8 in, Installation Type Removable, Mount Type Flange, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 2 1/16 in, Head Shape Rectangular, Overall Width 12 in, Electrical Connection JAE MX19004S51 Connector, Standards ECE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Buses, Utility Vehicles, Trucks, Series 905 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.