Work Light, Black, Removable, LED
- Mfr # 1300781
- Zoro # G125073917
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Standards
CE
Current
4 A @ 24V DC, 9 A @ 12V DC
Features
Internal Components are Fully Encapsulated for Moisture, Vibration and Corrosion Protection, Polycarbonate Impact-Resistant Lens, Sturdy Black Aluminum, Corrosion-Resistant Housing
Installation Type
Removable
Includes Electrical Connection
Electrical Connection Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300781
- Zoro #
- G125073917
- UPC #
- 0799513945129
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 1/4 in
- Overall Width
- 16 9/16 in
- Overall Depth
- 2 13/16 in
Details
- Standards
- CE
- Current
- 4 A @ 24V DC, 9 A @ 12V DC
- Features
- Internal Components are Fully Encapsulated for Moisture, Vibration and Corrosion Protection, Polycarbonate Impact-Resistant Lens, Sturdy Black Aluminum, Corrosion-Resistant Housing
- Installation Type
- Removable
- Includes Electrical Connection
- Electrical Connection Included
- IP Rating
- IP67, IP69K
- Series
- 894 Series
- Housing Material
- Aluminum
- Mount Type
- Pedestal
- Lens Material
- Polycarbonate
- Maximum Operating Temperature
- 185 Degrees F
- Maximum Brightness
- 14,000 lm
- Head Shape
- Rectangular
- Compatible Vehicle Type
- Utility Vehicles
- Includes
- 5/16 in-18 x 1 in Mounting Bolt, Bracket
- Housing Color
- Black
- Beam Type
- Flood
- Item
- Work Light
- Electrical Connection
- Deutsch DT06-2S Connector
- Minimum Operating Temperature
- -40 Degrees F
Description
Work Light, IP Rating IP67, IP69K, Beam Type Flood, Overall Depth 2 13/16 in, Installation Type Removable, Mount Type Pedestal, Operating Voltage 12-24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 1/4 in, Head Shape Rectangular, Overall Width 16 9/16 in, Electrical Connection Deutsch DT06-2S Connector, Standards CE, Includes Electrical Connection Electrical Connection Included, Compatible Vehicle Type Utility Vehicles, Series 894 Series
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.